SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X80 SW8 4029216 80
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC16X80EFA2
Rubix:268A8210
Manufacturer :4029216 80
EAN:4043377075314


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X80 SW8 4029216 80
Hexagon socket set screws with dog point A2 16X80 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ 25 pieces
£ 59.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
80 mm