SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X100 SW5 4026210 100
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X100EFA2
Rubix:268A8394
Manufacturer :4026210 100
EAN:4043377334305


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X100 SW5 4026210 100
Hexagon socket set screws with flat point A2 10X100 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 69.59 excl. VAT
/ 100 pieces
£ 83.51 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
100 mm