SPARTEX HEX SKT SET SCR W/DOG POINT A4 20X30 SW10 4029420 30
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC20X30EFA4
Rubix:268A8239
Manufacturer :4029420 30
EAN:4043377076687


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 20X30 SW10 4029420 30
Hexagon socket set screws with dog point A4 20X30 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 84.33 excl. VAT
/ 50 pieces
£ 101.19 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
30 mm