SPARTEX HEX SKT SET SCR W/FLAT POINT A2 2.5X4 SW1.3 4026225 4
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL2,5X4EFA2
Rubix:268A8454
Manufacturer :4026225 4
EAN:4043377068460


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 2.5X4 SW1.3 4026225 4
Hexagon socket set screws with flat point A2 2,5X4 sw1,3
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ 500 pieces
£ 14.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
4 mm