SPARTEX HEX SKT SET SCR W/DOG POINT A2 20X60 SW10 4029220 60

Grub screws with hexagon socket and cup point

See technical information

References

Spartex:VSTHCC20X60EFA2
Rubix:268A8250
Manufacturer :4029220 60
EAN:4043377075499
brand logo

Technical specifications

Threading diameter20 mm
Length60 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 20X60 SW10 4029220 60


Hexagon socket set screws with dog point A2 20X60 sw10

Technical specifications


Attributes
Threading diameter20 mm
Length60 mm
Material/finishingStainless Steel A2
StandardDIN 916 / ISO 4029
Type of imprinthexagonal socket
Thread surfacetotal
Quality GradeA2
Type of threadingmetric
Typecup end
£ 90.50 excl. VAT
/ 50 pieces
£ 108.60 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

20 mm

Length

60 mm

Material/finishing

Standard