SPARTEX HEX SKT SET SCR W/FLAT POINT A2 1.6X4 SW0.7 4026216 4
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL1,6X4EFA2
Rubix:268A8386
Manufacturer :4026216 4
EAN:4043377068101


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 1.6X4 SW0.7 4026216 4
Hexagon socket set screws with flat point A2 1,6X4 sw0,7
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 24.94 excl. VAT
/ 200 pieces
£ 29.93 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.6 mm
Length
4 mm