SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X12 SW15402923 12
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X12EFA2
Rubix:265A4595
Manufacturer :402923 12
EAN:4043377075628


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X12 SW15402923 12
Hexagon socket set screws with dog point A2 3X12 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ 500 pieces
£ 7.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
12 mm