SPARTEX SLOTTED SET SCR W/CONE POINT A2 10X35 0553210 35
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT10X35EFA2
Rubix:268A7873
Manufacturer :0553210 35
EAN:4043377042651


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 10X35 0553210 35
Slotted set screws with cone point A2 10X35 DIN 553
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ 50 pieces
£ 22.47 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
35 mm