SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X30 SW1.5 402923 30
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X30EFA2
Rubix:268A8282
Manufacturer :402923 30
EAN:4043377075673


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X30 SW1.5 402923 30
Hexagon socket set screws with dog point A2 3X30 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ 200 pieces
£ 18.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
30 mm