SPARTEX HEX SKT SET SCR W/CONE POINT A4 8X18 SW4 402748 18
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT8X18EFA4
Rubix:268A8891
Manufacturer :402748 18
EAN:4043377355379


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 8X18 SW4 402748 18
Hexagon socket set screws with cone point A4 8X18 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ 200 pieces
£ 16.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...