SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X35 SW2 402944 35
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC4X35EFA4
Rubix:268A8301
Manufacturer :402944 35
EAN:4043377357243


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X35 SW2 402944 35
Hexagon socket set screws with dog point A4 4X35 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ 200 pieces
£ 17.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
35 mm