SPARTEX VST2D12X80EFA2-THREADED STUDS 2D A2 12X80
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D12X80EFA2
Rubix:264A9660
Manufacturer :0835212 80
EAN:4043377054319


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VST2D12X80EFA2-THREADED STUDS 2D A2 12X80
Studs metal end ≈ 2d A2 12X80 DIN 835
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 260.59 excl. VAT
/ 100 pieces
£ 312.71 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
80 mm