SPARTEX HEX SKT SET SCR W/DOG POINT A4 5X4 SW2.5 402945 4
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC5X4EFA4
Rubix:268A8325
Manufacturer :402945 4
EAN:4043377357298


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 5X4 SW2.5 402945 4
Hexagon socket set screws with dog point A4 5X4 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ 500 pieces
£ 9.66 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
4 mm