SPARTEX HEX SKT SET SCR W/FLAT POINT A2 2X6 SW0.9 402622 6
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL2X6EFA2
Rubix:268A8504
Manufacturer :402622 6
EAN:4043377068286


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 2X6 SW0.9 402622 6
Hexagon socket set screws with flat point A2 2X6 sw0,9
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ 500 pieces
£ 17.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
6 mm