SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X55 SW4 402928 55
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC8X55EFA2
Rubix:268A8370
Manufacturer :402928 55
EAN:4043377356772


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X55 SW4 402928 55
Hexagon socket set screws with dog point A2 8X55 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ 200 pieces
£ 34.61 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
55 mm