SPARTEX VST2D12X40EFA4-THREADED STUDS 2D A4 12X40
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D12X40EFA4
Rubix:264A9645
Manufacturer :0835412 40
EAN:4043377055729


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VST2D12X40EFA4-THREADED STUDS 2D A4 12X40
Studs metal end ≈ 2d A4 12X40 DIN 835
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ 100 pieces
£ 201.60 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
40 mm