Grub screws with hexagon socket and flat tip
Threading diameter | 1.6 mm |
---|---|
Length | 2 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 1.6 mm |
---|---|
Length | 2 mm |
Material/finishing | stainless steel a2 |
Standard | iso 4026 |
Thread surface | total |
Shape of head | without head |
Type of imprint | hollow hexagon |
Class | 12h |
Type of threading | metric |
Type | tapered end |
Imprint size | sw8 |
Usually arrives within 14 working days