SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X30 SW1.5 402643 30
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL3X30EFA4
Rubix:268A8513
Manufacturer :402643 30
EAN:4043377069740


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X30 SW1.5 402643 30
Hexagon socket set screws with flat point A4 3X30 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ 200 pieces
£ 25.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
30 mm