SPARTEX VSTHCPL10X25EFA2 HEX GRUB SCREW/FLAT POINT A2 10X25 SW5
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:STHCPLA10X25EFA2
Spartex:VSTHCPL10X25EFA2
Rubix:265A4681
Manufacturer :4026210 25
EAN:4043377067784


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCPL10X25EFA2 HEX GRUB SCREW/FLAT POINT A2 10X25 SW5
Hexagon socket set screws with flat point A2 10X25 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ 100 pieces
£ 9.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
25 mm