SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X25 SW8 4028216 25
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT16X25EFA2
Rubix:268A9012
Manufacturer :4028216 25
EAN:4043377072870


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X25 SW8 4028216 25
Hexagon socket set screws with dog point A2 16X25 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ 50 pieces
£ 18.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
25 mm