SPARTEX HEX SKT SET SCR W/FLAT POINT A2 12X10 SW64026212 10
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL12X10EFA2
Rubix:265A4691
Manufacturer :4026212 10
EAN:4043377353467


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 12X10 SW64026212 10
Hexagon socket set screws with flat point A2 12X10 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ 100 pieces
£ 11.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
10 mm