SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A4 6X16 042746 16
Slotted socket head cap screws, partial thread
See technical informationReferences
Spartex:VSTFPL6X16EFA4
Rubix:268A7831
Manufacturer :042746 16
EAN:4043377032225


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A4 6X16 042746 16
Slotted headless screws with chamfered end A4 6X16 DIN 427
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 427 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | flat end |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ 100 pieces
£ 24.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm