SPARTEX HEX SKT SET SCR W/FLAT POINT A4 12X25 SW64026412 25
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL12X25EFA4
Rubix:265A4704
Manufacturer :4026412 25
EAN:4043377069344


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 12X25 SW64026412 25
Hexagon socket set screws with flat point A4 12X25 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ 100 pieces
£ 24.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
25 mm