SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X60 SW2.5 402745 60
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X60EFA4
Rubix:268A8845
Manufacturer :402745 60
EAN:4043377355317


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X60 SW2.5 402745 60
Hexagon socket set screws with cone point A4 5X60 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 63.18 excl. VAT
/ 200 pieces
£ 75.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...