SPARTEX HEX SKT SET SCR W/FLAT POINT A2 12X45 SW64026212 45
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL12X45EFA2
Rubix:265A4711
Manufacturer :4026212 45
EAN:4043377067951


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 12X45 SW64026212 45
Hexagon socket set screws with flat point A2 12X45 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ 100 pieces
£ 27.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
45 mm