SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X30 SW4402948 30
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC8X30EFA4
Rubix:265A4664
Manufacturer :402948 30
EAN:4043377077288


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X30 SW4402948 30
Hexagon socket set screws with dog point A4 8X30 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 23.84 excl. VAT
/ 200 pieces
£ 28.61 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
30 mm