SPARTEX HEX SKT SET SCR W/FLAT POINT A2 16X25 SW84026216 25
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL16X25EFA2
Rubix:265A4721
Manufacturer :4026216 25
EAN:4043377068064


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 16X25 SW84026216 25
Hexagon socket set screws with flat point A2 16X25 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ 50 pieces
£ 15.71 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
25 mm