SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X60 SW8 4026416 60
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL16X60EFA4
Rubix:268A8437
Manufacturer :4026416 60
EAN:4043377069535


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X60 SW8 4026416 60
Hexagon socket set screws with flat point A4 16X60 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 56.98 excl. VAT
/ 50 pieces
£ 68.37 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
60 mm