SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X35 SW1.5 402923 35
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X35EFA2
Rubix:268A8284
Manufacturer :402923 35
EAN:4043377356604


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 3X35 SW1.5 402923 35
Hexagon socket set screws with dog point A2 3X35 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ 200 pieces
£ 22.01 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
35 mm