SPARTEX HEX SKT SET SCR W/FLAT POINT A2 4X3 SW2 402624 3
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL4X3EFA2
Rubix:268A8530
Manufacturer :402624 3
EAN:4043377068682


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 4X3 SW2 402624 3
Hexagon socket set screws with flat point A2 4X3 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 500 pieces
£ 5.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
3 mm