SPARTEX VSTHCPL8X16EFA4 HEX GRUB SCREW/FLAT POINT A4 8X16 SW4
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:STHC8X16BTPLAA4
Spartex:VSTHCPL8X16EFA4
Rubix:265A4798
Manufacturer :402648 16
EAN:4043377070173


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX VSTHCPL8X16EFA4 HEX GRUB SCREW/FLAT POINT A4 8X16 SW4
Hexagon socket set screws with flat point A4 8X16 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ 200 pieces
£ 14.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
16 mm