SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X25 SW3 402726 25
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHC6X25BTPNTOA2
Spartex:VSTHCPT6X25EFA2
Rubix:268A8852
Manufacturer :402726 25
EAN:4043377071323


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X25 SW3 402726 25
Hexagon socket set screws with cone point A2 6X25 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ 200 pieces
£ 8.35 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
25 mm