SPARTEX HEX SKT SET SCR W/CONE POINT A2 3X10 SW15402723 10
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT3X10EFA2
Rubix:265A4809
Manufacturer :402723 10
EAN:4043377070906


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 3X10 SW15402723 10
Hexagon socket set screws with cone point A2 3X10 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ 500 pieces
£ 11.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
10 mm