• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3663 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE METER 210 X 42

VETO AX3663 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE METER 210 X 42

Tester bag

See technical informationSee documents

References

Veto Pro Pac:AX3663
Rubix:388A4649
Manufacturer :AX3663
brand logo
brand logo

Documents

Product details : VETO AX3663 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE METER 210 X 42


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 313.17 excl. VAT
/ Each
£ 375.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3513 PRO PAC - TECH MCT () MEDIUM COMPACT TALL TOOL BAG 210 X 4SPARTEX 20016 SELF SEAL PLAIN BAGS 4X5.5IN 102X139MM PK 1000VETO AX3502 PRO PAC - TECH LT () LAPTOP TOOL BAG 230 X 480 360 BLACK/G"TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"SPARTEX 2200003042MD POLYTHENE MD CLEAR BAGS 750x1050MM PK200SPARTEX 2002132 SELF SEAL WOP BAGS 9X12.75 229X324MM PK 1000SPARTEX 2200003648MD POLYTHENE MD CLEAR BAGS 914x1219MM CTN PK100SPARTEX 2002128 SELF SEAL WOP BAGS 5X7.5 127X190MM PK 1000VETO AX3501 PRO PAC TECH - BACKPACK TOOL BAG 250 X 500 400 BLACK/GREENDRAPER 85751 OPEN TOTE BAGVETO AX3676 TECH-MC BLACKOUT - BLACKED-OUT COMPACT SERVICE BAG 200 X 3SPARTEX 2002129 SELF SEAL WOP BAGS 7.5X7.5 190X190MM PK 1000"SPARTEX 2200001224MD POLYTHENE MD CLEAR BAGS 300MMx600MM 12X24""PK 500"VETO AX3654 TP-XXL BLACKOUT - XXL TOOL POUCH WITH SIDE MOUNTED METER PSPARTEX 2002120 SELF SEAL WOP BAGS 2.25X2.25 57X57MM PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap