• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3518 PRO PAC - TECH PAC-MC SERVICE TOOL BAG COMPACT 240 X 465 3

VETO AX3518 PRO PAC - TECH PAC-MC SERVICE TOOL BAG COMPACT 240 X 465 3

Pac

See technical informationSee documents

References

Veto Pro Pac:AX3518
Rubix:388A4616
Manufacturer :AX3518
brand logo
brand logo

Documents

Product details : VETO AX3518 PRO PAC - TECH PAC-MC SERVICE TOOL BAG COMPACT 240 X 465 3


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 340.76 excl. VAT
/ Each
£ 408.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"SPARTEX 2200000709MD POLYTHENE MD CLEAR BAGS 175MMx225MM 7X9"" PK1000""SPARTEX 20019 SELF SEAL PLAIN BAGS 5X7.5"" 127X190MM PK 1000"VETO AX3613 TP-XL HI-VIZ ORANGE - MID SIZED TOOL POUCH 150 X 350 280VETO AX3543 PRO PAC OTXL - XL OPEN TOTE TOOL BAG 346 X 500 350 BLACK/BDRAPER 40754 MOBILE TOOL BAG MP"SPARTEX 2009062036 POLYPROP WOVEN WHITE SACKS 20X36"" 508X914MM PK100"VETO AX3701 TECH-MCT SPECIAL OPS - BLACK AND HI-VIZ YELLOW COMPACT TALDRAPER 74354 PAPER BAGS (15L) X 3STANLEY TOOL POUCH 1-96-181VETO AX3580 OT-LC - OPEN TOTE LARGE COMPACT TOOL BAG 280 X 400 370 BLASPARTEX 2002126 SELF SEAL WOP BAGS 5.5X5.5 140X140MM PK 1000STANLEY STST1-80114 LEATHER NAIL AND HAMMER POUCHSPARTEX 2002125 SELF SEAL WOP BAGS 4X5.5 102X140MM PK 1000SPARTEX 200114 SELF SEAL PLAIN BAGS 10X14 254X355MM PK 1000VETO AX3655 EDC PAC LCB CARBON - EVERY DAY CARRY BAG WITH WATERPROOF B
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap