ROEBUCK ENGINEERS FILE 200MM HALF ROUND SECOND 879971
Half-round file
See technical informationSee documentsReferences
Superseded Ref:4972064
Roebuck:879971
Rubix:209A7558
EAN:3660338334467

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM HALF ROUND SECOND 879971
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | without |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days
