BAHCO 1-111-04-3-0 4IN WARDING FILE CUT 3
Warding Flat Hand File
See technical informationSee documentsReferences
Bahco:1-111-04-3-0
Rubix:80012498
EAN:7311518019525

Documents
Product details : BAHCO 1-111-04-3-0 4IN WARDING FILE CUT 3
For filing narrow grooves and passages, etc.
Particularly well-suited to filing cuts on keys
Shape: edges tapered to a point, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
For filing narrow grooves
Surfaces double cut, edge single cut, edges tapered towards the tip
Industry pack unhandled
Particularly well-suited to filing cuts on keys
Shape: edges tapered to a point, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
For filing narrow grooves
Surfaces double cut, edge single cut, edges tapered towards the tip
Industry pack unhandled
Strengths
Engineering Warding Flat Hand Files Bastard/Second/Smooth Cut Unhandled
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | flat |
| Length | 100 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 1.2 mm |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Delivery usually within ( 14 ) days
