ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972
Half-round file
See technical informationSee documentsReferences
Roebuck:879972
Rubix:209A7559
EAN:3660338334474

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 250 mm |
| Handle | without |
| Section | 25,5x7 mm |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Usually arrives within 14 working days
