BAHCO 4-204-85-2-0 8.5 MACHINE BANDSAW FILE
Machine Band saw File
See technical informationSee documentsReferences
Bahco:4-204-85-2-0
Rubix:401A4596
EAN:7311518021498

Documents
Product details : BAHCO 4-204-85-2-0 8.5 MACHINE BANDSAW FILE
For sharpening power hacksaw blades
Shape: triangular, untanged, parallel
Type of cut: 2 = second
Surfaces and round edges single cut
Industry pack unhandled
Surfaces triangular, parallel, untanged and single cut
Excellent for sharpening power hacksaw blades
Shape: triangular, untanged, parallel
Type of cut: 2 = second
Surfaces and round edges single cut
Industry pack unhandled
Surfaces triangular, parallel, untanged and single cut
Excellent for sharpening power hacksaw blades
Strengths
Machine Bandsaw Files Second Cut
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Shape | triangular |
| Length | 216 mm |
| Handle | without |
| Section | 216x16 mm |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- Delivery usually within ( 14 ) days
