BAHCO 1-230-10-3-2 10IN ROUND WITH HANDLE CUT 3
ERGO™ Engineering Round Files Bastard/Second/Smooth Cut
See technical informationSee documentsReferences
Bahco:1-230-10-3-2
Rubix:016900
EAN:7311518295899

Documents
Product details : BAHCO 1-230-10-3-2 10IN ROUND WITH HANDLE CUT 3
File handle developed according to the scientific ERGO™ process. For filing holes, moulds and concave surfaces. Shape: tapered towards the point. 4" and 6" strongly tapered, 8" and longer less strongly tapered. Double cut. Cuts: 1 = basterd, 2 = semi-sweet, 3 = sweet.
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Carded complete with ERGO™ handle
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Shape | round |
| Length | 250 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ Each
£ 15.96 incl. VAT
- Delivery usually within ( 14 ) days
