ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
Tapered flat file
See technical informationSee documentsReferences
Roebuck:879947
Rubix:209A7600
EAN:3660338334245

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
Cross-cut on the faces.
2 simple cut edges.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Type of cut | second |
| Section | 30x7 mm |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Usually arrives within 14 working days
