References
Roebuck:880007
Rubix:209A8499
EAN:3660338334795

Documents
Product details : ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O 880007
Cross size.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 140 mm |
| Type of cut | triangular needle file |
| Section | 3.5 mm |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- In stock: Next day delivery
