ROEBUCK ENGINEERS FILE 200MM HALF ROUND SMOOTH 879975
Half-round file
See technical informationSee documentsReferences
Superseded Ref:4972068
Roebuck:879975
Rubix:209A7562
EAN:3660338334504

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM HALF ROUND SMOOTH 879975
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | without |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Usually arrives within 14 working days
