References
Facom:D.1
Rubix:1237989
EAN:3148510181202

Product details : FACOM SCRAPER D.1
Scraper
-Deburring and removal of glued joints.
-Blade sharpened on all three sides.
- Dimensions (L x W x H) 200 x 25 x 20 mm.
Weight: 105 g.
-Deburring and removal of glued joints.
-Blade sharpened on all three sides.
- Dimensions (L x W x H) 200 x 25 x 20 mm.
Weight: 105 g.
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x30x30 mm |
| Package weight | 162 g |
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- Delivery usually within ( 14 ) days
