SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X10 009623 10
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF3X10PFA2-50
Rubix:268A5849
Manufacturer :009623 10
EAN:4043377018816


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X10 009623 10
Slotted round head wood screws A2-50 3X10 DIN 96
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ 200 pieces
£ 3.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
10 mm