SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X12 009624 12
Half-round slotted wood screws
See technical informationReferences
Superseded Ref:VBTRF4X12A2PF
Spartex:VBTRF4X12PFA2-50
Rubix:268A5887
Manufacturer :009624 12
EAN:4043377018984


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X12 009624 12
Slotted round head wood screws A2-50 4X12 DIN 96
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ 200 pieces
£ 4.63 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm