SPARTEX QUADRA SPEED. CSK HD SCR. CUTT POINT A4-50 4.5X50/30 TX20
Quadra-Speed countersunk head screws with Cut point
See technical informationReferences
Spartex:VTFQCUTX4,5X50PFA4-50
Rubix:269A0759
Manufacturer :9042445 50/30
EAN:4043377228352


Technical specifications
| Threading diameter | 4.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX QUADRA SPEED. CSK HD SCR. CUTT POINT A4-50 4.5X50/30 TX20
Quadra Speed, CSK head screws, cutting point A4-50 4,5X50/30 T20
Technical specifications
Attributes
| Threading diameter | 4.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | non-standard |
| Shape of head | milled |
| Imprint size | t20 |
| Type of threading | wood |
| Type | cut point |
| Quality Grade | a4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ 200 pieces
£ 15.02 incl. VAT
- Usually arrives within 14 working days