SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X35 009624 35
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF4X35PFA2-50
Rubix:268A5897
Manufacturer :009624 35
EAN:4043377019035


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X35 009624 35
Slotted round head wood screws A2-50 4X35 DIN 96
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ 200 pieces
£ 9.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm