SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X35 009625 35
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF5X35PFA2-50
Rubix:268A5925
Manufacturer :009625 35
EAN:4043377019257


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X35 009625 35
Slotted round head wood screws A2-50 5X35 DIN 96
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ 200 pieces
£ 14.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm