SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X70 009624 70
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF4X70PFA2-50
Rubix:268A5907
Manufacturer :009624 70
EAN:4043377019080


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X70 009624 70
Slotted round head wood screws A2-50 4X70 DIN 96
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 200 pieces
£ 16.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm